Beli orbital sander 5 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Amplas Orbitalatribut:
- Pad Size (inch): 5
- Air Pressure (bar): 6
- Free Speed (rpm): 12000
- Orbit Diameter (mm): 5
- Hose size (inch): 3/8
- Air Consumption (L/minute): 57
- Air inlet (inch): 1/4
- Dynabrade Air-Powered Random Orbital Disc SanderDeskripsi:Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.atribut:
- UNSPSC: 27131507
- INGCO Rotary SanderDeskripsi:Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulatatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Dynabrade Orbital SanderDeskripsi:- Right Angle Mini-Dynorbital Random Orbital Sander- Built-in speed regulator, rear exhaust muffler, lever throttle. Heavy duty gear head. Includes sample 9-micron micro-finishing film discs. Optional 54585 Side Handle Assembly available.- Includes 54029 Sanding Head (accepts 3" and smaller dia. sanding pads with male locking-type threads).- Also Includes; 54031 soft density male locking-type pad, which accepts adhesive-backed micro-finishing film discs.
- TOTAL Rotary SanderDeskripsi:Velcrops Base, Variable Speed. Soft Grip for work comfort. 150mm PU seat. Packed by color box.atribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Bearing Diameter Sandpaper (mm): 125
- Input Power (W): 320
- No Load Speed (rpm): 12000
- Suitable With: Sanding Base Pad, Sanding Sheets
- NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda)Deskripsi:Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.atribut:
- Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
- Current: AC, DC+
- Yield Point (kgf/mm²): 40.7
- Tensile Strength (kgf/mm²): 60.8
- Elongation (%): 45
- TEKIRO Air Sander (Mesin Poles)Deskripsi:TEKIRO AIR SANDER 5" / ORBITAL SANDER / TOOLS / PERKAKASKODE : AT-OS1873ORIGINAL TEKIROatribut:
- Air inlet (inch): 1/4
- Average Air Consumption (CFM): 1.6
- Diameter Orbit (mm): 5
- Noise Level (dBa): 80
- Minimum Hose Size (inch): 3/8
- Minimum Hose Size (mm): 10
- Speed (rpm): 11000
- Vibration (m/s2): 0.8
- BULL Air Orbital SanderDeskripsi:mesin amplas angin digerakkan kompresoratribut:
- Sanding Pad Size (inch): 5
- Air consumption (CFM): 4.5
- Air inlet (inch): 1/4
- Rotation Speed (rpm): 10000
- SAITAMA SEIKI Air Double Action Sander with Dust ExtractionDeskripsi:4" Double Action Sanderatribut:
- Speed No Load (rpm): 8500
- Orbit Diameter (mm): 5
- Pad Screw Size (mm): 5/16-24UNF
- Air Inlet (inch PT): 1/4
- Noise Level (dBa): 78
- DEWALT Random Orbital Sanderatribut:
- Orbits/Stroke per Minute: 8000-12000
- Orbits (mm): 2.6
- Pad Size (mm): 125
- Input Power (W): 230
- Aquaproof Waterproofing Coating Paint 1kg (Cat Pelapis Anti Bocor)Deskripsi:Aquaproof merupakan cat anti bocor terbaik dengan campuran polimer thixotropic yang dirancang untuk melapisi berbagai tempat, seperti atap dan dinding bagian luar, yang membutuhkan pelapis antibocor handal. Aquaproof merupakan salah satu pelapis anti bocor terbaik. Aquaproof cocok antara lain untuk atap genting, atap beton/seng/asbes, wuwungan, talang dan tampak muka/facade yang membuat Aquaproof cocok sebagai cat genteng anti bocor.atribut:
- Ukuran (kg): 1
- Dynabrade Expanding Drum Wheel (Drum amplas)Deskripsi:The black-and-gold finish on these drill bits lubricates the bits and provides some resistance to wear and rust. These bits have spiral flutes that evacuate chips as the bits drill into a workpiece. They also have flats on their shank that help prevent the bits from slipping in a drill chuck when drilling at high speeds or under heavy loads.atribut:
- UNSPSC: 23131503
- Compatible Abrasive Type: Inline Drum Sanding Belts
- Connector Type: Threaded Hole
- Drum Diameter (inch): 5
- Drum Width (inch): 3-1/2
- Expanding Material: Rubber
- Expanding Type: Unslotted
- Maximum Operating Speed (rpm): 3500
- Product Type: Expander Wheel
- Tool Connection Size: 5/8\"-11
- Makita Rotary & Random Orbital Disc SanderDeskripsi:These cordless disc sanders run on Makita batteries of a compatible platform and matching voltage. The batteries can also power other Makita tools. Cordless disc sanders operate in areas without access to wired power and eliminate the tripping hazard of a cord.atribut:
- UNSPSC: 27112708
- Power Source: Corded
- TONE Air Double Action SanderDeskripsi:-Lightweight, palm-sized, small double action sander realizing eccentric movement and rotational motion.-There is small cutting unevenness because sanding is performed with eccentricity and rotation so that polishing work is possible.-Replacement of paper and puff is easy with Velcro tape type.-Regulator equipment enables adjustment of the rotation speed by changing the air flow rate.-For repair of automobiles, polishing of iron plate, coating surface, FRP and woodworking.-Plug R1/4(PT1/4)-Oil-Spanner for replacement of padatribut:
- Cutting Diameter (mm): 20
- Head Diameter (mm): 9
- Head Length (mm): 22
- Total Length (mm): 120
- Shank Diameter (mm): 16
- Material: High Speed Steel (SKH56)
- Mobil Industrial Grease Premium (Gemuk)Deskripsi:Gemuk Mobilgrease XHP 220 adalah gemuk litium complex awet yang ditujukan untuk beragam aplikasi dan kondisi operasi berat. Gemuk ini dirancang untuk memiliki performa lebih baik dibandingkan produk konvensional, dengan menggunakan teknologi produksi kompleks litium yang mutakhir dan berhak milik. Produk ini diformulasikan untuk memberikan performa suhu tinggi yang sangat baik dengan sifat adhesi, kestabilan struktural, dan ketahanan terhadap kontaminasi air yang unggul. Gemuk ini memiliki stabilitas kimia tingkat tinggi dan menawarkan perlindungan yang sangat baik terhadap karat dan korosi. Gemuk ini memiliki titik luruh yang tinggi dan maksimal yang direkomendasikan untuk beroperasi pada suhu 140º C (284°F). Gemuk XHP 220 tersedia dalam kelas NLGI 00, 0, 1, 2 dan 3 dengan viskositas oli dasar ISO VG 220.Gemuk Mobilgrease XHP 220 dirancang untuk beragam aplikasi di berbagai sektor, termasuk industri, otomotif, konstruksi, dan kelautan. Fitur performanya menjadikan produk ini pilihan yang ideal untuk berbagai kondisi operasi, seperti suhu tinggi, kontaminasi air, guncangan beban, dan pelumasan ulang. Mobilgrease XHP 222 Special adalah gemuk tekanan ekstrem yang mengandung 0,75% molibdenum disulfida yang memberikan perlindungan terhadap keausan pada kondisi pivot dan kondisi lain yang menghasilkan kehilangan pelapisan oli.
- INGCO Cordless Random Orbital Sander Lithium IonDeskripsi:INGCO P20S Cordless Random Orbital Sander (5inch) // Mesin Amplasatribut:
- Voltage (V): 20
- Bottom Bass (mm): 125
- No Load Speed (rpm): 10000
- TEKIRO Tap Handle (Gagang Tap)atribut:
- Size: M5-M20
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
Daftar Harga orbital sander 5 inch Terbaru November 2026
| KRISBOW Mesin Amplas Orbital | Rp2.499.900 |
| Dynabrade Air-Powered Random Orbital Disc Sander | Rp8.999.900 |
| INGCO Rotary Sander | Rp669.900 |
| Dynabrade Orbital Sander | Rp4.499.900 |
| TOTAL Rotary Sander | Rp529.900 |
| NIKKO STEEL Welding Electrode Stainless Steel NSN-308 (Kawat Las Elektroda) | Rp639.900 |
| TEKIRO Air Sander (Mesin Poles) | Rp1.399.900 |
| BULL Air Orbital Sander | Rp609.900 |
| SAITAMA SEIKI Air Double Action Sander with Dust Extraction | Rp4.999.900 |
| Makita Mesin Amplas Palm (Palm Sander) | Rp1.299.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)
























































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/NIKKO%20STEEL%20Welding%20Electrode%20Stainless%20Steel%20NSN-308%20(Kawat%20Las%20Elektroda)/1pP103216061-1.jpg)
/lxP105677789-3.jpg)


/eaP101578514-4.jpg)

/P103153498-1.jpg)
/gjP109391595-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Mobil%20Industrial%20Grease%20Premium%20(Gemuk)/hnP105709635-1.jpg)

/ozP111254899-1.jpg)
/mmP107571814-1.jpg)
/P101518329-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)